-
AI2500100062EHengstler - Danaher Controls Encoders, AI25 PROFIBUS SeriesItem NumberAI2500100062EMFG Item NumberAI2500100062ESeriesAI25 PROFIBUSProduct DescriptionAbsolute Encoder, G0567071Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 6 mm Shaft Seal No Mounting Servo Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500100A62GHengstler - Danaher Controls Encoders, AI25 PROFIBUS SeriesItem NumberAI2500100A62GMFG Item NumberAI2500100A62GSeriesAI25 PROFIBUSProduct DescriptionAbsolute Encoder, G0565012Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 6 mm Shaft Seal Yes Mounting Servo Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500101262EHengstler - Danaher Controls Encoders, AI25 PROFIBUS SeriesItem NumberAI2500101262EMFG Item NumberAI2500101262ESeriesAI25 PROFIBUSProduct DescriptionAbsolute Encoder, G0567181Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 10 mm Shaft Seal No Mounting Clamping Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500101C62EHengstler - Danaher Controls Encoders, AI25 PROFIBUS SeriesItem NumberAI2500101C62EMFG Item NumberAI2500101C62ESeriesAI25 PROFIBUSProduct DescriptionAbsolute Encoder, G0566141Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 10 mm Shaft Seal Yes Mounting Clamping Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500101C62GHengstler - Danaher Controls Encoders, AI25 PROFIBUS SeriesItem NumberAI2500101C62GMFG Item NumberAI2500101C62GSeriesAI25 PROFIBUSProduct DescriptionAbsolute Encoder, G0565397Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 10 mm Shaft Seal Yes Mounting Clamping Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500102162GHengstler - Danaher Controls Encoders, AI25 PROFIBUS SeriesItem NumberAI2500102162GMFG Item NumberAI2500102162GSeriesAI25 PROFIBUSProduct DescriptionAbsolute Encoder, G0565261Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 3/8 " Shaft Seal No Mounting Square Flange Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500102262GHengstler - Danaher Controls Encoders, AI25 PROFIBUS SeriesItem NumberAI2500102262GMFG Item NumberAI2500102262GSeriesAI25 PROFIBUSProduct DescriptionAbsolute Encoder, G0567058Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 10 mm Shaft Seal No Mounting Square Flange Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500102B62EHengstler - Danaher Controls Encoders, AI25 PROFIBUS SeriesItem NumberAI2500102B62EMFG Item NumberAI2500102B62ESeriesAI25 PROFIBUSProduct DescriptionAbsolute Encoder, G0565147Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 3/8 " Shaft Seal Yes Mounting Square Flange Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500103562EHengstler - Danaher Controls Encoders, AI25 PROFIBUS SeriesItem NumberAI2500103562EMFG Item NumberAI2500103562ESeriesAI25 PROFIBUSProduct DescriptionAbsolute Encoder, G0567059Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 1/2 " Shaft Seal No Mounting Hubshaft with Tether Explosion Proof No Mounting Style Hubshaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500120062GHengstler - Danaher Controls Encoders, AI25 PROFIBUS SeriesItem NumberAI2500120062GMFG Item NumberAI2500120062GSeriesAI25 PROFIBUSProduct DescriptionAbsolute Encoder, G0567312Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 6 mm Shaft Seal No Mounting Servo Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day.